Product details
- Primary Filter
Specifications
Length | 3.53 in, 89.66 mm |
Efficiency Test Std | ISO 5011 |
Outer Diameter (in) | 9.69 |
Outside Dia. | 9.69 in, 246.13 mm |
Length (in) | 3.53 |
Outer Diameter (mm) | 246.13 |
Inner Diameter (mm) | 207.52 |
Length (mm) | 89.66 |
Inner Diameter (in) | 8.17 |
Element Description | Air Primary |
I.D. | 8.17 in, 207.52 mm |
Style | Round |
Efficiency | 98 |
O.D. | 9.69 in, 246.13 mm |
Type | Primary |
Weight | 0.9 LB |
EAN or UPC | 742330033371 |