text.skipToContent text.skipToNavigation


P524357

Air Primary

Item #100179600
each
    Shipment Options

Product details

  • Air Primary
  • 11.2800" Inner Diameter
  • 13.280" Outer Diameter
  • 2.780" Length

Specifications

Inner Diameter 11.28 in
Length 2.78 in
Outside Dia. 13.28 in
Element Description Air Primary
Weight 0.6 LB
EAN or UPC 742330033425

You May Also Like