text.skipToContent text.skipToNavigation


P524360

Air Primary

Item #100179602

Product details

  • Air Primary
  • 8.5600" Inner Diameter
  • 11.310" Outer Diameter
  • 5.560" Length

Specifications

Inner Diameter 8.56 in
Length 5.56 in
Outside Dia. 11.31 in
Element Description Air Primary
Weight 2.6 LB
EAN or UPC 742330033456

You May Also Like