text.skipToContent text.skipToNavigation


P524362

Air Primary

Item #100179603
each
    Shipment Options

Product details

  • Air Primary
  • 9 3/4" Inner Diameter
  • 12.620" Outer Diameter
  • 5" Length

Specifications

Inner Diameter 9 3/4 in
Length 5 in
Outside Dia. 12.62 in
Element Description Air Primary
Weight 2.1 LB
EAN or UPC 742330033470

You May Also Like