text.skipToContent text.skipToNavigation


P524366

Air Primary

Item #100179604
each
    Shipment Options

Product details

  • Air Primary
  • 9 3/4" Inner Diameter
  • 12.620" Outer Diameter
  • 5.510" Length

Specifications

Inner Diameter 9 3/4 in
Length 5.51 in
Outside Dia. 12.62 in
Element Description Air Primary
Weight 2.1 LB
EAN or UPC 742330033494

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison