text.skipToContent text.skipToNavigation


P524367

Air Primary

Item #100179605
each
    Shipment Options

Product details

  • Air Primary
  • 8.3500" Inner Diameter
  • 12.600" Outer Diameter
  • 5 1/2" Length

Specifications

Inner Diameter 8.35 in
Length 5 1/2 in
Outside Dia. 12.6 in
Element Description Air Primary
Weight 3.15 LB
EAN or UPC 742330033500

You May Also Like