Product details
- Air Primary
- 8.3100" Inner Diameter
- 11.650" Outer Diameter
- 5" Length
Specifications
Outside Dia. | 11.65 in |
Length | 5 in |
Element Description | Air Primary |
Weight | 1.8 LB |
EAN or UPC | 742330033517 |
Have an account? Sign in
Outside Dia. | 11.65 in |
Length | 5 in |
Element Description | Air Primary |
Weight | 1.8 LB |
EAN or UPC | 742330033517 |