text.skipToContent text.skipToNavigation


P524369

Air Primary

Item #100179607
each

Product details

  • Air Primary
  • 9.8800" Inner Diameter
  • 12" Outer Diameter
  • 5.470" Length

Specifications

Inner Diameter 9.88 in
Length 5.47 in
Outside Dia. 12 in
Element Description Air Primary
Weight 0.9 LB
EAN or UPC 742330033524

You May Also Like