text.skipToContent text.skipToNavigation


P524373

Air Primary

Item #100179608

Product details

  • Air Primary
  • 11.6100" Inner Diameter
  • 13.880" Outer Diameter
  • 4.050" Length

Specifications

Inner Diameter 11.61 in
Length 4.05 in
Outside Dia. 13.88 in
Element Description Air Primary
Weight 2.2 LB
EAN or UPC 742330033562

You May Also Like