text.skipToContent text.skipToNavigation


P524382

Air Panel

Item #100179609
each

Product details

  • Air Panel
  • 8.07" Long
  • 5.3" Wide
  • 1.62" Deep

Specifications

Length 8.07 in
Depth 1.62 in
Element Description Air Panel
Width 5.3 in
Weight 0.4 LB
EAN or UPC 742330033654

You May Also Like