text.skipToContent text.skipToNavigation


P524738

Air Primary

Item #100179615

Product details

  • Air Primary
  • 6.0400" Inner Diameter
  • 10.400" Outer Diameter
  • 16" Length

Specifications

Inner Diameter 6.04 in
Length 16 in
Outside Dia. 10.4 in
Element Description Air Primary
Weight 6.65 LB
EAN or UPC 742330033845

You May Also Like