text.skipToContent text.skipToNavigation


P524815

Air Safety

Item #100179616

Product details

  • Air Safety
  • 8.48" Outside Diameter, 6.2" Inside Diameter, 9.65" Long

Specifications

Inner Diameter 6.2 in
Length 9.65 in
Outside Dia. 8.48 in
Primary Application Ford Trucks w/ Donaldson FHD16 Air Cleaner
Element Description Air Safety
Air Primary N/A
Weight 2.7 LB
EAN or UPC 742330033852

You May Also Like