text.skipToContent text.skipToNavigation


P524831

Air Primary

Item #100179617
each
    Shipment Options

Product details

  • Air Primary
  • 6.8900" Inner Diameter
  • 9 1/2" Outer Diameter
  • 27.440" Length

Specifications

Inner Diameter 6.89 in
Length 27.44 in
Outside Dia. 9 1/2 in
Element Description Air Primary
Weight 7.65 LB
EAN or UPC 742330033869

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison