Product details
- Safety Filter
Specifications
Length (mm) | 458 |
Outer Diameter (mm) | 249.2 |
Outer Diameter (in) | 9.81 |
Inner Diameter (in) | 8.14 |
Element Description | Air Safety |
Efficiency Test Std | ISO 5011 |
Length | 18.03 in, 458 mm |
Inner Diameter (mm) | 206.8 |
Outside Dia. | 9.81 in, 249.2 mm |
Length (in) | 18.03 |
Media Type | Safety |
O.D. | 9.81 in, 249.2 mm |
I.D. | 8.14 in, 206.8 mm |
Type | Safety |
Style | Round |
Weight | 7.0 LB |
EAN or UPC | 742330033913 |