Product details
- 8.38 in Inside Diameter
- 10.62 in Outside Diameter
Specifications
I.D. | 8.38 in, 212.9 mm |
Length | 23.75 in, 603.2 mm |
Flange Diameter | 14.37 in, 365 mm |
O.D. | 10.62 in, 269.7 mm |
Weight | 26.0 LB |
EAN or UPC | 742330034002 |
Have an account? Sign in
I.D. | 8.38 in, 212.9 mm |
Length | 23.75 in, 603.2 mm |
Flange Diameter | 14.37 in, 365 mm |
O.D. | 10.62 in, 269.7 mm |
Weight | 26.0 LB |
EAN or UPC | 742330034002 |