text.skipToContent text.skipToNavigation


P525423

Air Primary

Item #100179629
each
    Shipment Options

Product details

  • Air Primary
  • 3.4800" Inner Diameter
  • 6.090" Outer Diameter
  • 15" Length

Specifications

Inner Diameter 3.48 in
Length 15 in
Outside Dia. 6.09 in
Element Description Air Primary
Weight 2.8 LB
EAN or UPC 742330034262

You May Also Like