text.skipToContent text.skipToNavigation


P525943

Air Primary

Item #100179640
each

Product details

  • Air Primary
  • 6.0500" Inner Diameter
  • 9.910" Outer Diameter
  • 16" Length

Specifications

Inner Diameter 6.05 in
Length 16 in
Outside Dia. 9.91 in
Element Description Air Primary
Weight 6.4 LB
EAN or UPC 742330036648

You May Also Like