Product details
- Safety Filter
Specifications
Outside Dia. | 5.56 in, 141.22 mm |
Length (in) | 15.15 |
Bolt Hole Diameter (in) | 0.5 in |
Efficiency Test Std | ISO 5011 |
Inner Diameter (in) | 4.42 |
Length | 15.15 in, 384.81 mm |
Bolt Hole Diameter (mm) | 12.7 mm |
Outer Diameter (in) | 5.56 |
Length (mm) | 384.81 |
Element Description | Air Safety |
Outer Diameter (mm) | 141.22 |
Inner Diameter (mm) | 112.27 |
Type | Safety |
Style | Round |
Media Type | Safety |
I.D. | 4.42 in, 112.27 mm |
Bolt Hole Diameter | 0.5 in, 12.7 mm |
O.D. | 5.56 in, 141.22 mm |
Weight | 2.0 LB |
EAN or UPC | 742330036679 |