Product details
- Safety Filter
Specifications
Inner Diameter (in) | 3.43 |
Outer Diameter (in) | 4.47 |
Length (in) | 14 |
Bolt Hole Diameter (mm) | 14.48 mm |
Length (mm) | 355.6 |
Outside Dia. | 4.47 in, 113.5 mm |
Outer Diameter (mm) | 113.5 |
Efficiency Test Std | ISO 5011 |
Length | 14 in, 355.6 mm |
Inner Diameter (mm) | 87.1 |
Element Description | Air Safety |
Bolt Hole Diameter (in) | 0.57 in |
I.D. | 3.43 in, 87.1 mm |
O.D. | 4.47 in, 113.5 mm |
Type | Safety |
Style | Round |
Bolt Hole Diameter | 0.57 in, 14.48 mm |
Weight | 0.3 LB |
EAN or UPC | 742330036686 |