text.skipToContent text.skipToNavigation


P526410

Air Primary

Item #100179645

Product details

  • Air Primary
  • 5.6900" Inner Diameter
  • 9" Outer Diameter
  • 16" Length

Specifications

Inner Diameter 5.69 in
Length 16 in
Outside Dia. 9 in
Element Description Air Primary
Weight 3.9 LB
EAN or UPC 742330036693

You May Also Like