text.skipToContent text.skipToNavigation


P526411

Air Primary

Item #100179646
each
    Shipment Options

Product details

  • Air Primary
  • 4.2400" Inner Diameter
  • 6.840" Outer Diameter
  • 4.650" Length

Specifications

Inner Diameter 4.24 in
Length 4.65 in
Outside Dia. 6.84 in
Element Description Air Primary
Weight 1.1 LB
EAN or UPC 742330036709

You May Also Like