text.skipToContent text.skipToNavigation


P526415

Air Primary

Item #100179648
each
    Shipment Options

Product details

  • Air Primary
  • 10.3400" Inner Diameter
  • 14.680" Outer Diameter
  • 24" Length

Specifications

Inner Diameter 10.34 in
Length 24 in
Outside Dia. 14.68 in
Element Description Air Primary
Weight 17.9 LB
EAN or UPC 742330036730

You May Also Like