text.skipToContent text.skipToNavigation


P526416

Air Primary

Item #100179649
each

Product details

  • Air Primary
  • 4.8600" Inner Diameter
  • 5.940" Outer Diameter
  • 11" Length

Specifications

Inner Diameter 4.86 in
Length 11 in
Outside Dia. 5.94 in
Element Description Air Primary
Weight 2.15 LB
EAN or UPC 742330036747

You May Also Like