Product details
- Primary Filter
Specifications
Bolt Hole Diameter (mm) | 22.7 mm |
Outside Dia. | 10.87 in, 276 mm |
Length (in) | 15 |
Outer Diameter (mm) | 276 |
Outer Diameter (in) | 10.87 |
Bolt Hole Diameter (in) | 0.89 in |
Element Description | Air Primary |
Overall Length (mm) | 393.7 |
Inner Diameter (in) | 6.5 |
Length (mm) | 381 |
Overall Length (in) | 15.5 |
Inner Diameter (mm) | 165 |
Efficiency Test Std | ISO 5011 |
Length | 15 in, 381 mm |
I.D. | 6.5 in, 165 mm |
Style | Round |
Efficiency | 99.9 |
Bolt Hole Diameter | 0.89 in, 22.7 mm |
Media Type | Cellulose |
O.D. | 10.87 in, 276 mm |
Type | Primary |
Overall Length | 15.5 in, 393.7 mm |
Weight | 5.15 LB |
EAN or UPC | 742330036754 |