text.skipToContent text.skipToNavigation


P526432

Air Safety

Item #100179651
each
    Shipment Options

Product details

  • Air Safety
  • 6.4" Outside Diameter, 5.28" Inside Diameter, 13.75" Long

Specifications

Inner Diameter 5.28 in
Length 13 3/4 in
Outside Dia. 6.4 in
Primary Application DCI-NDL R800088
Komatsu 600-181-1680
Element Description Air Safety
Air Primary N/A
Weight 0.15 LB
EAN or UPC 742330036761

You May Also Like