text.skipToContent text.skipToNavigation


P526433

Air Primary

Item #100179652
each
    Shipment Options

Product details

  • Air Primary
  • 6 1/2" Inner Diameter
  • 10.870" Outer Diameter
  • 15" Length

Specifications

Inner Diameter 6 1/2 in
Length 15 in
Outside Dia. 10.87 in
Element Description Air Primary
Weight 6.3 LB
EAN or UPC 742330036778

You May Also Like