text.skipToContent text.skipToNavigation


P526488

Air Primary

Item #100179653
each

Product details

  • Air Primary
  • 5.1000" Inner Diameter
  • 9.560" Outer Diameter
  • 6.400" Length

Specifications

Inner Diameter 5.1 in
Length 6.4 in
Outside Dia. 9.56 in
Element Description Air Primary
Weight 2.8 LB
EAN or UPC 742330036785

You May Also Like