text.skipToContent text.skipToNavigation


P526489

Air Primary

Item #100179654
each

Product details

  • Air Primary
  • 4.0700" Inner Diameter
  • 9.650" Outer Diameter
  • 15.560" Length

Specifications

Inner Diameter 4.07 in
Length 15.56 in
Outside Dia. 9.65 in
Element Description Air Primary
Weight 6.75 LB
EAN or UPC 742330036792

You May Also Like