text.skipToContent text.skipToNavigation


P526492

Air Primary

Item #100179655
each
    Shipment Options

Product details

  • Air Primary
  • 5.4800" Inner Diameter
  • 9.980" Outer Diameter
  • 20.280" Length

Specifications

Inner Diameter 5.48 in
Length 20.28 in
Outside Dia. 9.98 in
Element Description Air Primary
Weight 8.45 LB
EAN or UPC 742330036822

You May Also Like