text.skipToContent text.skipToNavigation


P526493

Air Primary

Item #100179656
each
    Shipment Options

Product details

  • Air Primary
  • 4.0200" Inner Diameter
  • 5.420" Outer Diameter
  • 19 1/4" Length

Specifications

Inner Diameter 4.02 in
Length 19 1/4 in
Outside Dia. 5.42 in
Element Description Air Primary
Weight 2.6 LB
EAN or UPC 742330036839

You May Also Like