text.skipToContent text.skipToNavigation


P526496

Air Primary

Item #100179657
each
    Shipment Options

Product details

  • Air Primary
  • 7.1900" Inner Diameter
  • 11.620" Outer Diameter
  • 7 1/4" Length

Specifications

Inner Diameter 7.19 in
Length 7 1/4 in
Outside Dia. 11.62 in
Element Description Air Primary
Weight 5.65 LB
EAN or UPC 742330036846

You May Also Like