text.skipToContent text.skipToNavigation


P526497

Air Primary

Item #100179658
each
    Shipment Options

Product details

  • Air Primary
  • 5.56" Inner Diameter
  • 6 3/4" Outer Diameter
  • 6" Length

Specifications

Inner Diameter 5.56 in
Length 6 in
Outside Dia. 6 3/4 in
Element Description Air Primary
Weight 1.0 LB
EAN or UPC 742330036853

You May Also Like