text.skipToContent text.skipToNavigation


P526500

Air Primary

Item #100179660
each
    Shipment Options

Product details

  • Air Primary
  • 3.0800" Inner Diameter
  • 5.310" Outer Diameter
  • 11 1/4" Length

Specifications

Inner Diameter 3.08 in
Length 11 1/4 in
Outside Dia. 5.31 in
Element Description Air Primary
Weight 1.05 LB
EAN or UPC 742330036884

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison