text.skipToContent text.skipToNavigation


P526501

Air Safety

Item #100179661
each
    Shipment Options

Product details

  • Air Safety
  • 2.94" Outside Diameter, 2.38" Inside Diameter, 9.94" Long

Specifications

Inner Diameter 2.38 in
Length 9.94 in
Outside Dia. 2.94 in
Primary Application Ford D6NN-9R500-A
Element Description Air Safety
Air Primary N/A
Weight 0.4 LB
EAN or UPC 742330036891

You May Also Like