text.skipToContent text.skipToNavigation


P526504

Air Safety

Item #100179662
each
    Shipment Options

Product details

  • Air Safety
  • 2.94" Outside Diameter, 2.38" Inside Diameter, 13.38" Long

Specifications

Inner Diameter 2.38 in
Length 13.38 in
Outside Dia. 2.94 in
Primary Application Ford D6NN-9R-500-B
Element Description Air Safety
Air Primary N/A
Weight 0.7 LB
EAN or UPC 742330036914

You May Also Like