text.skipToContent text.skipToNavigation


P526507

Air Primary

Item #100179664
each

Product details

  • Air Primary
  • 4.1200" Inner Diameter
  • 5.380" Outer Diameter
  • 15.690" Length

Specifications

Inner Diameter 4.12 in
Length 15.69 in
Outside Dia. 5.38 in
Element Description Air Primary
Weight 2.35 LB
EAN or UPC 742330036945

You May Also Like