text.skipToContent text.skipToNavigation


P526509

Air Primary

Item #100179665
each
    Shipment Options

Product details

  • Air Primary
  • 7 1/4" Inner Diameter
  • 11 1/2" Outer Diameter
  • 15.680" Length

Specifications

Inner Diameter 7 1/4 in
Length 15.68 in
Outside Dia. 11 1/2 in
Element Description Air Primary
Weight 6.6 LB
EAN or UPC 742330036952

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison