text.skipToContent text.skipToNavigation


P526511

Air Safety

Item #100179667

Product details

  • Air Safety
  • 7.33" Outside Diameter, 6.12" Inside Diameter, 20.87" Long

Specifications

Inner Diameter 6.12 in
Length 20.87 in
Outside Dia. 7.33 in
Primary Application MF 1051373M91
Element Description Air Safety
Air Primary P526512
Weight 3.6 LB
EAN or UPC 742330036976

You May Also Like