text.skipToContent text.skipToNavigation


P526512

Air Primary

Item #100179668
each
    Shipment Options

Product details

  • Air Primary
  • 7 1/2" Inner Diameter
  • 12 1/2" Outer Diameter
  • 22 1/4" Length

Specifications

Inner Diameter 7 1/2 in
Length 22 1/4 in
Outside Dia. 12 1/2 in
Element Description Air Primary
Weight 9.8 LB
EAN or UPC 742330036983

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison