Product details
- Gasket
Specifications
Gasket O.D. | 11.02 in, 280 mm |
Gasket I.D. | 10.51 in, 267 mm |
Weight | 0.025 LB |
EAN or UPC | 742330086902 |
Have an account? Sign in
Gasket O.D. | 11.02 in, 280 mm |
Gasket I.D. | 10.51 in, 267 mm |
Weight | 0.025 LB |
EAN or UPC | 742330086902 |