Product details
- Primary Filter
Specifications
Length (mm) | 368 |
Efficiency Test Std | ISO 5011 |
Outer Diameter (mm) | 237 |
Length | 14.49 in, 368 mm |
Element Description | Air Primary |
Length (in) | 14.49 |
Inner Diameter (mm) | 130.9 |
Inner Diameter (in) | 5.15 |
Outer Diameter (in) | 9.33 |
Outside Dia. | 9.33 in, 237 mm |
Media Type | Cellulose |
Style | Radialseal |
Type | Primary |
O.D. | 9.33 in, 237 mm |
Efficiency | 99.9 |
I.D. | 5.15 in, 130.9 mm |
Weight | 2.0 LB |
EAN or UPC | 742330037010 |