text.skipToContent text.skipToNavigation


P526749

Air Primary

Item #100179671
each

Product details

  • Air Primary
  • 4.1100" Inner Diameter
  • 6.080" Outer Diameter
  • 10.450" Length

Specifications

Inner Diameter 4.11 in
Length 10.45 in
Outside Dia. 6.08 in
Element Description Air Primary
Weight 2.25 LB
EAN or UPC 742330037027

You May Also Like