text.skipToContent text.skipToNavigation


P526753

Air Primary

Item #100179672
each
    Shipment Options

Product details

  • Air Primary
  • 5.7800" Inner Diameter
  • 9.400" Outer Diameter
  • 5.180" Length

Specifications

Inner Diameter 5.78 in
Length 5.18 in
Outside Dia. 9.4 in
Element Description Air Primary
Weight 1.95 LB
EAN or UPC 742330037041

You May Also Like