text.skipToContent text.skipToNavigation


P526801

Air Primary, Finned

Item #100179674

Product details

  • Air Primary
  • 1.6700" Inner Diameter
  • 3.270" Outer Diameter
  • 7" Length

Specifications

Inner Diameter 1.67 in
Length 7 in
Outside Dia. 3.27 in
Element Description Air Primary
Weight 0.5 LB
EAN or UPC 742330037072

You May Also Like