text.skipToContent text.skipToNavigation


P526839

Air Safety

Item #100179675

Product details

  • Air Safety
  • 4.09" Outside Diameter, 2.91" Inside Diameter, 14" Long

Specifications

Inner Diameter 2.91 in
Length 14 in
Outside Dia. 4.09 in
Primary Application TD8 CRWLR
Case IH 510B LDR
#1129112C1
Element Description Air Safety
Air Primary N/A
Weight 1.05 LB
EAN or UPC 742330037089

You May Also Like