text.skipToContent text.skipToNavigation


P526840

Air Primary, Finned

Item #100179676
each
    Shipment Options

Product details

  • Air Primary
  • 4.2400" Inner Diameter
  • 6.800" Outer Diameter
  • 15" Length

Specifications

Inner Diameter 4.24 in
Length 15 in
Outside Dia. 6.8 in
Element Description Air Primary
Weight 1.95 LB
EAN or UPC 742330037096

You May Also Like