Product details
- Primary Filter
Specifications
Overall Length (in) | 13.9 |
Bolt Hole Diameter (in) | 0.39 in |
Bolt Hole Diameter (mm) | 10 mm |
Outer Diameter (in) | 7.32 |
Length (mm) | 340 |
Element Description | Air Primary |
Length | 13.39 in, 340 mm |
Length (in) | 13.39 |
Outside Dia. | 7.32 in, 186 mm |
Inner Diameter (in) | 5.39 |
Outer Diameter (mm) | 186 |
Efficiency Test Std | ISO 5011 |
Inner Diameter (mm) | 137 |
Overall Length (mm) | 353 |
Overall Length | 13.9 in, 353 mm |
O.D. | 7.32 in, 186 mm |
I.D. | 5.39 in, 137 mm |
Style | Round |
Type | Primary |
Media Type | Cellulose |
Bolt Hole Diameter | 0.39 in, 10 mm |
Efficiency | 99.9 |
Weight | 1.5 LB |
EAN or UPC | 742330037171 |