text.skipToContent text.skipToNavigation


P527530

Air Safety

Item #100179684
each
    Shipment Options

Product details

  • Air Safety
  • 3.99" Outside Diameter, 2.32" Inside Diameter, 5.18" Long

Specifications

Inner Diameter 2.32 in
Length 5.18 in
Outside Dia. 3.99 in
Primary Application 7W-6754
CAT 4W-6691
Lift Trucks
Element Description Air Safety
Air Primary P181125
Weight 1.2 LB
EAN or UPC 742330037201

You May Also Like

Close Compare List Open Compare List Toggle

Product Comparison