text.skipToContent text.skipToNavigation


P527566

Air Primary

Item #100179685
each

Product details

  • Air Primary
  • 9.4700" Inner Diameter
  • 13.840" Outer Diameter
  • 13.030" Length

Specifications

Inner Diameter 9.47 in
Length 13.03 in
Outside Dia. 13.84 in
Element Description Air Primary
Weight 9.3 LB
EAN or UPC 742330037218

You May Also Like