Product details
- 8 in Inlet Diameter
- 6 in Outlet Diameter
Specifications
Length | 24 in |
Element Description | Air Primary |
Outside Dia. | 11 in |
Body Length | 24 in, 609.6 mm |
Style | Disposable |
Body Dia. [Max] | 11 in, 279.4 mm |
Restriction HR | 6 inH2O, 152.4 mmH2O |
Inlet Diameter | 8 in, 203.2 mm |
Weight | 17.15 LB |
EAN or UPC | 742330037225 |